RCS100
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS100

Ohmite Rheostats
In stock
Item Number
RCS100
MFG Item Number
RCS100
RCS100 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCS100
RHEOSTAT, 100 OHM, 7.5 WATT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS100
Item Number RCS100
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 100 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-3 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.5 "
RoHS No
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved