RCS10R
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS10R

Ohmite Rheostats
In stock
Item Number
RCS10R
MFG Item Number
RCS10R
This item cannot be canceled or returned
RCS10R is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCS10R
RHEOSTAT, 10 OHM, 7.5 WATT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCS10R
Item Number RCS10R
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 10 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-3 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.5 "
RoHS No
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved