REE350E
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REE350E

Ohmite Rheostats
In stock
Item Number
REE350E
MFG Item Number
REE350E
REE350E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
REE350E
RHEOSTAT, 350 OHM, 12.5 WATT, RoHS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REE350E
Item Number REE350E
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 350 Ohm
Tolerance % 10 %
Wattage 12.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 1.047 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque 1-6 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.84 "
RoHS Yes
Net Weight 0.0531 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved