REE35RE
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REE35RE

Ohmite Rheostats
In stock
Item Number
REE35RE
MFG Item Number
REE35RE
This item cannot be canceled or returned
REE35RE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
REE35RE
RHEOSTAT, 35 OHM, 12.5 WATT, RoHS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REE35RE
Item Number REE35RE
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 35 Ohm
Tolerance % 10 %
Wattage 12.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 1.047 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque 1-6 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.84 "
RoHS Yes
Net Weight 0.0531 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved