RLS10KE
Ohmite Rheostats, RLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RLS10KE

Ohmite Rheostats, RLS Series
In stock
Item Number
RLS10KE
MFG Item Number
RLS10KE
Series
This item cannot be canceled or returned
RLS10KE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RLS Series
Item #
RLS10KE
RHEOSTAT, 10K OHM, 150 WATT, 0.122

RLS Series Information

  • 150 Watts
  • 500~50K Ohms
  • 1200 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RLS10KE
Item Number RLS10KE
Manufacturer Ohmite
Product Series RLS
Family Series Ohmite Rheostats, RLS Series
Resistance 10 kOhm
Tolerance % 10 %
Wattage 150 W
Operating Voltage 1,200 V
Core Open
Diameter (in) 4 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .5-3 Ibs "
Shaft Length (in) 0.88 "
Shaft Diameter (in) 0.25 "
Overall Length (in) 2.88 "
RoHS Yes
Net Weight 1.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved