RPS2K5
Ohmite Rheostats, RPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPS2K5

Ohmite Rheostats, RPS Series
In stock
Item Number
RPS2K5
MFG Item Number
RPS2K5
Series
This item cannot be canceled or returned
RPS2K5 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RPS Series
Item #
RPS2K5
RHEOSTAT, 2.5K OHM, 225 WATT

RPS Series Information

  • 225 Watts
  • 1K~30K Ohms
  • 1300 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RPS2K5
Item Number RPS2K5
Manufacturer Ohmite
Product Series RPS
Family Series Ohmite Rheostats, RPS Series
Resistance 2.5 kOhm
Tolerance % 10 %
Wattage 225 W
Operating Voltage 1,300 V
Diameter (in) 5 "
Mounting Style Panel Mount with Bracket
Number of Gangs 1
Lead Type Screws
Shaft Type Slotted
Shaft Rotation Degrees 310 °
Locking Shaft No
Shaft Torque 2.5-4 Ibs "
Shaft Length (in) 2 "
Shaft Diameter (in) 0.38 "
Overall Length (in) 4.13 "
RoHS No
Net Weight 1.86 lbs
Gross Weight 1.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved