RRS80RE
Ohmite Rheostats, RRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RRS80RE

Ohmite Rheostats, RRS Series
In stock
Item Number
RRS80RE
MFG Item Number
RRS80RE
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RRS Series
Item #
RRS80RE
Rheostat, 80 Ohm, 500 Watt, RoHS

RRS Series Information

  • 500 Watts
  • 1K~20K Ohms
  • 1450 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RRS80RE
Item Number RRS80RE
Manufacturer Ohmite
Product Series RRS
Family Series Ohmite Rheostats, RRS Series
Resistance 80 Ohm
Tolerance % 10 %
Wattage 500 W
Operating Voltage 1,450 V
Core Open
Diameter (in) 8 "
Mounting Style Panel Mount with Bracket
Number of Gangs 1
Lead Type Screws
Shaft Type Slotted
Shaft Rotation Degrees 325 °
Locking Shaft No
Shaft Torque 4.5-7 Ibs "
Shaft Length (in) 2 "
Shaft Diameter (in) 0.38 "
Overall Length (in) 4.13 "
RoHS Yes
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved