RUS10RE
Ohmite Rheostats, RUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RUS10RE

Ohmite Rheostats, RUS Series
In stock
Item Number
RUS10RE
MFG Item Number
RUS10RE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RUS Series
Item #
RUS10RE
RHEOSTAT, 10 OHM, 1000 WATT, RoHS

RUS Series Information

  • 1000 Watts
  • 1K~20K Ohms
  • 1600 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RUS10RE
Item Number RUS10RE
Manufacturer Ohmite
Product Series RUS
Family Series Ohmite Rheostats, RUS Series
Resistance 10 Ohm
Tolerance % 10 %
Wattage 1,000 W
Operating Voltage 1,600 V
Core Open
Diameter (in) 12 "
Mounting Style Panel Mount with Bracket
Number of Gangs 1
Lead Type Solder
Shaft Type Slotted
Shaft Rotation Degrees 335 °
Locking Shaft No
Shaft Torque 3.5-7 Ibs "
Shaft Length (in) 2 "
Shaft Diameter (in) 0.38 "
Overall Length (in) 5 "
RoHS Yes
Net Weight 9.4 lbs
Gross Weight 9.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved