WHA250FET
Ohmite Resistors, WH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WHA250FET

Ohmite Resistors, WH Series
In stock
Item Number
WHA250FET
MFG Item Number
WHA250FET
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, WH Series
Item #
WHA250FET
Resistor, 250 Ohm, 0.5 Watt, Fixed,

WH Series Information

  • Inductive Miniature Molded Wirewound
  • Copper Wire Leads
  • Encapsulated by Epoxy Molding Compound

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WHA250FET
Item Number WHA250FET
Manufacturer Ohmite
Product Series WH
Family Series Ohmite Resistors, WH Series
Resistance 250 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Temperature (F) -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Lead Length 0.948 "
RoHS Yes
Net Weight 0.0004 lbs
Gross Weight 0.0004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved