1030-CX-500
Olympic Wire and Cable Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1030-CX-500

Olympic Wire and Cable Thermocouples
In stock
Item Number
1030-CX-500
MFG Item Number
1030-CX-500
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
1030-CX-500
500ft. Coil, Wire, Duplex Extension;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1030-CX-500
Item Number 1030-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Thermocouples
Calibration Type T
Length 500 '
Wire Gauge 16 AWG
Solid/Stranded Solid
Temp Rating (Single) 105 °F
Duplex Insulation PVC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved