1102-CX-1000
Olympic Wire and Cable Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1102-CX-1000

Olympic Wire and Cable Thermocouples
In stock
Item Number
1102-CX-1000
MFG Item Number
1102-CX-1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
1102-CX-1000
1000ft. Coil, DUPLEX THERMOCOUPLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1102-CX-1000
Item Number 1102-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Thermocouples
Calibration Type J
Length 1,000 '
Wire Gauge 20 AWG
Solid/Stranded Solid
Temp Rating (Single) 482 °F
Duplex Insulation Glass Braid
Duplex Impregnation Silicone Varnish
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved