351-BLACK-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

351-BLACK-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
351-BLACK-CX-1000
MFG Item Number
351-BLACK-CX-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
351-BLACK-CX-1000
1000ft. Coil, HOOK UP WIRE, 22AWG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 351-BLACK-CX-1000
Item Number 351-BLACK-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Conductor Type Stranded
Stranding 7/30
Wire Gauge 22 AWG
Jacket Color Black
Voltage Rating 300 VAC
Insulation Material PVC
Insulation Thickness 0.016 "
Length 1,000 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Outer Diameter 0.065 "
Comments CSA TR-64, MIL-W-76B
Approvals CSA
RoHS Compliant Yes
Net Weight 0.0624 lbs
Gross Weight 3.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved