The store will not work correctly when cookies are disabled.
351-RED-CX-1000
Olympic Wire and Cable Wire & Cable
In stock
Item Number
351-RED-CX-1000
MFG Item Number
351-RED-CX-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1000ft. Coil, HOOK UP WIRE, 22AWG
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
351-RED-CX-1000 |
Item Number |
351-RED-CX-1000 |
Manufacturer |
Olympic Wire and Cable |
Family Series |
Olympic Wire and Cable Wire & Cable |
Conductor Type |
Stranded |
Stranding |
7/30 |
Wire Gauge |
22 AWG |
Jacket Color |
Red |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.016 " |
Length |
1,000 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.065 " |
Comments |
CSA TR-64, MIL-W-76B |
Approvals |
CSA |
RoHS Compliant |
Yes |
Net Weight |
0.0624 lbs |
Gross Weight |
3.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved