365-RED-CX-100
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

365-RED-CX-100

Olympic Wire and Cable Wire & Cable
In stock
Item Number
365-RED-CX-100
MFG Item Number
365-RED-CX-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
365-RED-CX-100
100ft. Coil, Wire, Hook-Up; 14 AWG;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 365-RED-CX-100
Item Number 365-RED-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Conductor Type Stranded
Stranding 41/30
Wire Gauge 14 AWG
Jacket Color Red
Voltage Rating 600 VAC
Insulation Material PVC
Insulation Thickness 0.031 "
Length 100 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Outer Diameter 0.142 "
Comments CSA TEW
Approvals CSA
RoHS Compliant Yes
Net Weight 2.155 lbs
Gross Weight 2.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved