5259-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5259-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
5259-CX-1000
MFG Item Number
5259-CX-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
5259-CX-1000
1000ft. Coil, COAXIAL CABLE, RG58A/U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5259-CX-1000
Item Number 5259-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 1,000 '
Wire Gauge (AWG) 20 AWG
Conductor Type Tinned Copper
Insulation Material Solid Polyethylene
Insulation Thickness 0.116 "
Shielding Tinned Copper
Jacket Color Black
Nominal Outer Diameter 0.199 "
Nominal Impedance 50 Ohm
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved