5263-CX-500
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5263-CX-500

Olympic Wire and Cable Wire & Cable
In stock
Item Number
5263-CX-500
MFG Item Number
5263-CX-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
5263-CX-500
500ft. Coil, COAXIAL CABLE, RG59B/U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5263-CX-500
Item Number 5263-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 500 '
Wire Gauge (AWG) 23 AWG
Conductor Type Copper Covered Steel
Insulation Material Solid Polyethylene
Insulation Thickness 0.146 "
Shielding Copper Braid
Jacket Color Black
Nominal Outer Diameter 0.242 "
Nominal Impedance 75 Ohm
Approvals UL
RoHS Compliant Yes
Comments UL 1354, UL 1478
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved