5267-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5267-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
5267-CX-1000
MFG Item Number
5267-CX-1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
5267-CX-1000
1000ft. Coil, COAXIAL CABLE, RG213/U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5267-CX-1000
Item Number 5267-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 1,000 '
Wire Gauge (AWG) 13 AWG
Conductor Type Bare Copper
Insulation Material Solid Polyethylene
Insulation Thickness 0.285 "
Shielding Copper Braid
Jacket Color Black
Nominal Outer Diameter 0.405 "
Nominal Impedance 50 Ohm
Approvals NEC
RoHS Compliant Yes
Comments NEC CM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved