5268-CX-100
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5268-CX-100

Olympic Wire and Cable Wire & Cable
In stock
Item Number
5268-CX-100
MFG Item Number
5268-CX-100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
5268-CX-100
100ft. Coil, COAXIAL CABLE, RG214/U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5268-CX-100
Item Number 5268-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 100 '
Wire Gauge (AWG) 13 AWG
Conductor Type Silver Covered Copper
Insulation Material Solid Polyethylene
Insulation Thickness 0.034 "
Shielding Silver Covered Copper
Jacket Color Black
Nominal Outer Diameter 0.425 "
Nominal Impedance 50 Ohm
Approvals UL
RoHS Compliant Yes
Comments UL 1354, UL 1478
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved