6244TF-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6244TF-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
6244TF-CX-1000
MFG Item Number
6244TF-CX-1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
6244TF-CX-1000
1000ft. Coil, COAXIAL CABLE, RG59

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6244TF-CX-1000
Item Number 6244TF-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 1,000 '
Wire Gauge (AWG) 20 AWG
Conductor Type Bare Copper
Insulation Material Foam Fluoropolymer
Insulation Thickness 0.135 "
Shielding Bare Copper
Jacket Color White
Nominal Outer Diameter 0.194 "
Nominal Capacitance C-C 16.5 pF/ft
Velocity of Propagation 84 %
Nominal Impedance 75 Ohm
Nominal Attenuation 1,000 MHz 9.4 dB/100 ft
Approvals UL
RoHS Compliant Yes
Comments UL CL2P, UL CCTV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved