6269TF-CX-500
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6269TF-CX-500

Olympic Wire and Cable Wire & Cable
In stock
Item Number
6269TF-CX-500
MFG Item Number
6269TF-CX-500
This item cannot be canceled or returned
6269TF-CX-500 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
6269TF-CX-500
500ft. Coil, COAXIAL CABLE, RG62A/U

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6269TF-CX-500
Item Number 6269TF-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Length 500 '
Wire Gauge (AWG) 18 AWG
Conductor Type Bare Copper
Insulation Material Foam Fluoropolymer
Insulation Thickness 0.142 "
Shielding Bare Copper
Jacket Color White
Nominal Outer Diameter 0.2 "
Nominal Capacitance C-C 12.8 pF/ft
Velocity of Propagation 84 %
Nominal Impedance 93 Ohm
Nominal Attenuation 900 MHz 10.5 dB/100 ft
Approvals UL
RoHS Compliant Yes
Comments UL CL2P
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved