120A10
Opto 22 Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120A10

Opto 22 Relays
In stock
Item Number
120A10
MFG Item Number
120A10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
120A10
120 VAC, 10 Amp, AC Control Solid

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120A10
Item Number 120A10
Manufacturer Opto 22
Family Series Opto 22 Relays
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 12-140 VAC
Input Polarity AC
Output Voltage 85-280 VAC
Nominal Output Voltage 208 VAC, 120 VAC, 240 VAC
Current Rating 10 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.21 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved