240D3
Opto 22 Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

240D3

Opto 22 Relays
In stock
Item Number
240D3
MFG Item Number
240D3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
240D3
240 VAC, 3 Amp, DC Control Solid

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 240D3
Item Number 240D3
Manufacturer Opto 22
Family Series Opto 22 Relays
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 24-280 VAC
Input Polarity AC
Output Voltage 3-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved