480D10-12
Opto 22 Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

480D10-12

Opto 22 Relays
In stock
Item Number
480D10-12
MFG Item Number
480D10-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
480D10-12
480 VAC, 10 Amp, DC Control Solid

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 480D10-12
Item Number 480D10-12
Manufacturer Opto 22
Family Series Opto 22 Relays
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 100-530 VAC
Input Polarity AC
Output Voltage 3-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 10 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.21 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved