AD15T
Opto 22 I/O Modules, G1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD15T

Opto 22 I/O Modules, G1 Series
In stock
Item Number
AD15T
MFG Item Number
AD15T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G1 Series
Item #
AD15T
G1 28 to 140 VAC Analog Input,

G1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AD15T
Item Number AD15T
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Number of Circuits 1
Color White
Package Type Mini With Screw
Input Voltage 28-140 VAC
Input Current 0.035 mA
Mounting Style PC Board
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved