AD6
Opto 22 I/O Modules, G1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD6

Opto 22 I/O Modules, G1 Series
In stock
Item Number
AD6
MFG Item Number
AD6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G1 Series
Item #
AD6
G1 0 to +5 VDC Analog Input

G1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AD6
Item Number AD6
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Number of Circuits 1
Color White
Package Type Mini With Screw
Input Voltage 0-5 VDC
Input Current 16 mA
Mounting Style PC Board
Net Weight 0.205 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved