DA3T
Opto 22 I/O Modules, G1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA3T

Opto 22 I/O Modules, G1 Series
In stock
Item Number
DA3T
MFG Item Number
DA3T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G1 Series
Item #
DA3T
G1 4-20 mA Analog Output, Isolated

G1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA3T
Item Number DA3T
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Color White
Max Output Current 20 A
Mounting Style Rack
Approvals CE, DFARS
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved