DA4
Opto 22 I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA4

Opto 22 I/O Modules
In stock
Item Number
DA4
MFG Item Number
DA4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
DA4
G1 0-5 VDC Analog Output

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA4
Item Number DA4
Manufacturer Opto 22
Family Series Opto 22 I/O Modules
Color White
Output Voltage 5 VDC
Max Output Current 70 A
Mounting Style Rack
Approvals CE, DFARS, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved