DA8
Opto 22 I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA8

Opto 22 I/O Modules
In stock
Item Number
DA8
MFG Item Number
DA8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
DA8
G1 0-20 mA Analog Output

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA8
Item Number DA8
Manufacturer Opto 22
Family Series Opto 22 I/O Modules
Color White
Max Output Current 20 A
Mounting Style Rack
Approvals CE, DFARS, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved