The store will not work correctly when cookies are disabled.
DC200P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
P Model, 200 VDC, 1 Amp, DC Control
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DC200P |
Item Number |
DC200P |
Manufacturer |
Opto 22 |
Family Series |
Opto 22 Relays |
Mounting |
Panel |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
5-200 VDC |
Input Polarity |
DC |
Output Voltage |
3-32 VDC |
Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 24 VDC |
Current Rating |
1 A |
Termination |
Screw Terminal |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
Net Weight |
0.04 lbs |
Gross Weight |
0.05 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved