G4AD3
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4AD3

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4AD3
MFG Item Number
G4AD3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4AD3
G4 4 to 20 mA Analog Input

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4AD3
Item Number G4AD3
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Circuits 1
Color White
Input Current 20 mA
Mounting Style PC Board
Comments 4-20 mA
Net Weight 0.22 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved