G4AD5
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4AD5

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4AD5
MFG Item Number
G4AD5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4AD5
G4 Type J Thermocouple Analog Input

G4 Series Information

Specifications

Specifications
Manufacturer Part Number G4AD5
Item Number G4AD5
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Circuits 1
Color White
Mounting Style PC Board
Comments Thermocouple Input, Type J
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved