G4IAC5L
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4IAC5L

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4IAC5L
MFG Item Number
G4IAC5L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4IAC5L
G4 AC Input 90-140 VAC/VDC, 5 VDC

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4IAC5L
Item Number G4IAC5L
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Circuits 1
Color Yellow
Input Voltage 90-140 VAC/VDC
Input Current 11 mA
Output Voltage 5 VDC
Max Output Current 12 mA
Turn-On Time 0.02 s
Turn-Off Time 0.02 s
Mounting Style PC Board
Net Weight 0.065 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved