G4IDC24
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4IDC24

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4IDC24
MFG Item Number
G4IDC24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4IDC24
G4 DC Input 10-32 VDC, 24 VDC Logic

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4IDC24
Item Number G4IDC24
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Circuits 1
Color White
Input Voltage 10-32 VDC, 12-32 VAC
Input Current 25 mA
Output Voltage 24 VDC
Max Output Current 18 mA
Turn-On Time 0.005 s
Turn-Off Time 0.005 s
Mounting Style PC Board
Net Weight 0.06 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved