G4IDC5G
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4IDC5G

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4IDC5G
MFG Item Number
G4IDC5G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4IDC5G
G4 DC Input 35-60 VDC, 5 VDC Logic

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4IDC5G
Item Number G4IDC5G
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Circuits 1
Color White
Input Voltage 35-60 VAC
Input Current 30 mA
Output Voltage 5 VDC
Max Output Current 12 mA
Mounting Style PC Board
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved