G4IDC5K
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4IDC5K

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4IDC5K
MFG Item Number
G4IDC5K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4IDC5K
G4 DC Input 2.5-16 VDC, 5 VDC Logic,

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4IDC5K
Item Number G4IDC5K
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Circuits 1
Color White
Input Voltage 2,516 VDC
Input Current 30 mA
Output Voltage 5 VDC
Max Output Current 12 mA
Mounting Style PC Board
Net Weight 0.055 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved