G4OAC24
Opto 22 I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4OAC24

Opto 22 I/O Modules
In stock
Item Number
G4OAC24
MFG Item Number
G4OAC24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
G4OAC24
G4 AC Output 12-140 VAC, 24 VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4OAC24
Item Number G4OAC24
Manufacturer Opto 22
Family Series Opto 22 I/O Modules
Color Black
Input Current 18 mA
Output Voltage 12-140 VAC
Turn-On Time 0.00083 s
Turn-Off Time 0.00083 s
Net Weight 0.055 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved