G4OAC5A
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4OAC5A

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4OAC5A
MFG Item Number
G4OAC5A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4OAC5A
G4 AC Output 24-280 VAC, 5 VDC Logic

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4OAC5A
Item Number G4OAC5A
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Color Black
Input Current 12 mA
Output Voltage 24-280 VAC
Turn-On Time 0.00083 s
Turn-Off Time 0.00083 s
Net Weight 0.06 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved