G4ODC15
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4ODC15

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4ODC15
MFG Item Number
G4ODC15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4ODC15
G4 DC Output 5-60 VDC, 15 VDC Logic

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4ODC15
Item Number G4ODC15
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Color Orange
Input Current 15 mA
Output Voltage 5-60 VDC
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved