G4ODC5FM
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4ODC5FM

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4ODC5FM
MFG Item Number
G4ODC5FM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4ODC5FM
G4 DC Output 5-60 VDC, 5 VDC Logic,

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4ODC5FM
Item Number G4ODC5FM
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Color Orange
Input Current 12 mA
Output Voltage 5-60 VDC
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Approvals CE, CSA, FM, UL
Net Weight 0.07 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved