G4ODC5R
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4ODC5R

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4ODC5R
MFG Item Number
G4ODC5R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4ODC5R
G4 Reed Relay Output, 5 VDC logic,

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4ODC5R
Item Number G4ODC5R
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Color Orange
Input Current 14 mA
Turn-On Time 0.0005 s
Turn-Off Time 0.0005 s
Net Weight 0.07 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved