G4ODC5R5FM
Opto 22 I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4ODC5R5FM

Opto 22 I/O Modules
In stock
Item Number
G4ODC5R5FM
MFG Item Number
G4ODC5R5FM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
G4ODC5R5FM
G4 Reed Relay Output, 5 VDC logic,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4ODC5R5FM
Item Number G4ODC5R5FM
Manufacturer Opto 22
Family Series Opto 22 I/O Modules
Color Orange
Input Current 0.014 mA
Turn-On Time 0.0005 s
Turn-Off Time 0.0005 s
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved