G4PB16HC
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4PB16HC

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4PB16HC
MFG Item Number
G4PB16HC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4PB16HC
G4 16-channel Rack with Header

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4PB16HC
Item Number G4PB16HC
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Modules 16
Wire Range (AWG) 10 AWG
Approvals CE, CSA, DFARS, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved