G4PB24
Opto 22 I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4PB24

Opto 22 I/O Modules
In stock
Item Number
G4PB24
MFG Item Number
G4PB24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
G4PB24
G4 24-channel I/O Module Rack

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4PB24
Item Number G4PB24
Manufacturer Opto 22
Family Series Opto 22 I/O Modules
Number of Modules 24
Wire Range (AWG) 10 AWG
Approvals CE, CSA, DFARS, UL
RoHS Yes
Net Weight 0.695 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved