G4PB4R
Opto 22 I/O Modules, G4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4PB4R

Opto 22 I/O Modules, G4 Series
In stock
Item Number
G4PB4R
MFG Item Number
G4PB4R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, G4 Series
Item #
G4PB4R
G4 4-channel Output Module Rack

G4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4PB4R
Item Number G4PB4R
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Number of Modules 4
Wire Range (AWG) 10 AWG
Approvals CE, CSA, DFARS, UL
RoHS Yes
Net Weight 0.15 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved