G4SWIN
Opto 22 I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G4SWIN

Opto 22 I/O Modules
In stock
Item Number
G4SWIN
MFG Item Number
G4SWIN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
G4SWIN
G4 Digital Input Switch, 5, 15, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4SWIN
Item Number G4SWIN
Manufacturer Opto 22
Family Series Opto 22 I/O Modules
Mounting Style PC Board
Comments Digital Input Switch 5, 12, 24 VDC Logic
Net Weight 0.055 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved