GRV-EPIC-CHS4
Opto 22 I/O Modules, groov EPIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRV-EPIC-CHS4

Opto 22 I/O Modules, groov EPIC Series
In stock
Item Number
GRV-EPIC-CHS4
MFG Item Number
GRV-EPIC-CHS4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, groov EPIC Series
Item #
GRV-EPIC-CHS4
4-module analog/discrete/serial

groov EPIC Series Information

  • HDMI Port for External Monitors or Touchscreen
  • Dual Independent Gigabit Ethernet Network Services
  • Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication
The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.

Specifications

Specifications
Manufacturer Part Number GRV-EPIC-CHS4
Item Number GRV-EPIC-CHS4
Manufacturer Opto 22
Product Series groov EPIC
Family Series Opto 22 I/O Modules, groov EPIC Series
Number of Modules 4
Approvals ATEX, CB, CE, DFARS, UL
RoHS Yes
Net Weight 0.93 lbs
Gross Weight 1.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved