GRV-IACDCTTL-24
Opto 22 Programmable Logic Controllers, groov EPIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRV-IACDCTTL-24

Opto 22 Programmable Logic Controllers, groov EPIC Series
In stock
Item Number
GRV-IACDCTTL-24
MFG Item Number
GRV-IACDCTTL-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, groov EPIC Series
Item #
GRV-IACDCTTL-24
AC/DC input, 24 channels, 2.0-16 V

groov EPIC Series Information

  • HDMI Port for External Monitors or Touchscreen
  • Dual Independent Gigabit Ethernet Network Services
  • Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication
The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRV-IACDCTTL-24
Item Number GRV-IACDCTTL-24
Manufacturer Opto 22
Product Series groov EPIC
Family Series Opto 22 Programmable Logic Controllers, groov EPIC Series
Primary Type Input
Number of IO Ports 24
Number of Inputs 24
Input Type Digital
Input 2-16 VAC, 2-16 VDC
Mounting Type I/O Rack
Operating Temperature -4-158 °F
Approvals CE, cUL, UL
Net Weight 0.39 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved