The store will not work correctly when cookies are disabled.
SNAP-PS24
MFG Item Number
SNAP-PS24
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SNAP Power Supply, 110 VAC to 24 VDC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SNAP-PS24 |
Item Number |
SNAP-PS24 |
Manufacturer |
Opto 22 |
Family Series |
Opto 22 Power Supplies |
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
95-130 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
0.75 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosed |
Yes |
Operating Temperature |
-4-158 °F |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0.96 lbs |
Gross Weight |
1.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved