G109-15A
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G109-15A

Orion Fans
In stock
Item Number
G109-15A
MFG Item Number
G109-15A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G109-15A
Fan Guard 120mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G109-15A
Item Number G109-15A
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Wire
Overall Size 120 mm
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved