G172-10LN
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G172-10LN

Orion Fans
In stock
Item Number
G172-10LN
MFG Item Number
G172-10LN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G172-10LN
Fan Guard 172mm, Low Noise

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G172-10LN
Item Number G172-10LN
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Chrome
Overall Size 172 mm
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved